Motion
2498-25
M12™ 5-Tool Combo Kit
Mi Item #11038965
MFR #2498-25
Price$499.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12™ 5-Tool Combo Kit
Mi Item #11038965
MFR #2498-25

Mfr description
2498-25 5-TOOL COMBO KIT
  • Includes (5) M12 tools, (2) 1.5Ah battery packs, charger & bag
  • Tools: 3/8 ratchet, drill/driver, impact driver, HACKZALL®, light
  • Compatible with M12™ system featuring over 90 tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.95/each

Specifications

Details

  • Additional Details
    Drill/Driver, Impact Driver, Reciprocating Saw, Ratchet, LED Work Light
  • Amp Hour
    1.5 Ah
  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Blade Changing
    Keyless
  • Certification
    UL
  • Color Finish
    Red/Black
  • Includes
    (1) Drill/Driver, (1) Impact Driver, (1) HACKZALL® Reciprocating Saw, (1) Ratchet, (1) LED Work Light, (2) Batteries, (1) Charger, (1) Contractor Bag
  • Manufacturer Upc Number
    045242532551
  • Number Of Pieces
    5
  • UPC_NO
    045242532551
  • Voltage
    12 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)