Motion
2695-25CXY

MILWAUKEE TOOL
2695-25CXY

M18™ 5 Pc. Tool Combo Kit
Mi Item #11038973
MFR #2695-25CXY
Price$1,004.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
2695-25CXY

M18™ 5 Pc. Tool Combo Kit
Mi Item #11038973
MFR #2695-25CXY

Mfr description
2695-25CX 5-TOOL COMBO KIT
  • Milwaukee® 4-Pole frameless motor: features a robust design for longer life, more power and more runtime than any brushed competitor
  • All-metal gear case and chuck: provide maximum impact and shock durability
  • REDLINK™ Intelligence: advanced overload protects the tool against abusive situations and provides maximum life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,004.95/each

Specifications

Dimensions

  • Collet Size
    1/2 in
  • Torque
    1500 in

Details

  • Additional Details
    2606-20 Drill Driver, 2656-20 Impact Drive, 2625-20 Hackzall®, 2630-20 Circular Saw, 2735-20 LED Work Light, 48-11-1828 Battery, 48-11-1818 Battery, 48-59-1812 Charger, Contractor Bag
  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Blade Changing
    Keyless
  • Certification
    ETL, UL
  • Color Finish
    Red/Black
  • Includes
    2606-20 Drill Driver, 2656-20 Impact Drive, 2625-20 Hackzall®, 2630-20 Circular Saw, 2735-20 LED Work Light, 48-11-1815 Battery, 48-11-1828 Battery, 48-59-1812 Charger, Contractor Bag
  • Manufacturer Upc Number
    045242518401
  • Number Of Pieces
    5
  • UPC_NO
    045242518401
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 3 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)