Overview
Mfr description
2727-21HDP CHAINSAW KIT W/BLOWER
- POWERSTATE™ Brushless motor: purposely built for the M18 FUEL™ 16 in. chainsaw to generate the power and performance of a gas engine up to 40CC
- REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
- REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery pack: provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ HD packs; superior pack construction provides the industry's best protection against jobsite conditions
- 16 in. Oregon bar and chain
- Dual-stud for improved bar and chain retention
- Automatic oiler for proper chain lubrication and increased productivity
- Onboard storage for scrench
- Compatible with 150+ M18™ tools
- Includes Milwaukee blower
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data