Motion
MXFCP203
MX FUEL™ REDLITHIUM™ CP203 Battery Pack
MI ITEM #11038976
MFR #MXFCP203
Your Price$669.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX FUEL™ REDLITHIUM™ CP203 Battery Pack
MI ITEM #11038976
MFR #MXFCP203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$669.75/each(List $745.84)

Overview

Mfr description
MXFCP203 MX FUEL CP203 BATTERY PACK
  • Power for equipment
  • Durability for equipment
  • All MX FUEL™ batteries fit all MX FUEL™ equipment
  • Capable of charging in 45 minutes
  • REDLINK™ Intelligence: optimizes performance, compatibility, and battery lifespan
  • 5X more protective rubber Overmold in impact zones
  • Onboard fuel gauge displays remaining charge
  • Integrated carry handle
  • 2 Year warranty

Specifications

  • Battery Chemistry
    Lithium-Ion
  • Battery Capacity
    3.0 Ah
  • Manufacturer Upc Number
    045242533930
  • UPC_NO
    045242533930
  • Warranty
    2 Years
  • Weight
    5.9 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text