Overview
Mfr description
49-16-2719R HEDGE TRIMMER ATCHMNT-RECOND
- Compatible with the M18 FUEL™ power head with QUIK-LOK™
- Articulating head design: adjustment handle and sliding adjustment collar allow for 270-degree blade set rotation, delivering 13 operating positions and 1 storage position
- Tip guard: prevents damage to blade and surrounding work area
- Padded grip: for optimal hand placement and increased comfort
- Blade length: 20 in.
- Cut capacity: 1 in.
- SPM: 3,500
- Length: 60 in.
- Weight: 5.8 lbs
- Reconditioned product
Specifications
- Product TypeTrimmer Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data