Overview
Mfr description
49-16-2720R POLE SAW ATTACHMENT-RECONDIT
- Compatible with the M18 FUEL™ power head with QUIK-LOK™
- Automatic oiler: for proper chain lubrication and increased productivity
- Easy access chain tensioner: quick adjustments to chain tension
- Translucent oil reservoir: clear visibility to oil levels
- Branch hook: for added cutting leverage and branch removal
- Padded grip: for optimal hand placement and increased comfort
- RPM: 4,600
- Bar length: 10 in.
- 0.043 in chain gauge
- Chain pitch: 3/8 in. low profile
- Reconditioned product
Specifications
- Product TypeTrimmer Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data