Motion
2861-82
M18 FUEL™ Mid-Torque Impact Wrench 1/2 in. Friction Ring Kit-Reconditioned
MI ITEM #11038983
MFR #2861-82
List Price$531.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL™ Mid-Torque Impact Wrench 1/2 in. Friction Ring Kit-Reconditioned
MI ITEM #11038983
MFR #2861-82

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$531.77/each for your price

Overview

Mfr description
2861-82 1/2 IN. IMPACT WRENCH-RECONDITIO
  • Delivers up to 450ft-lbs of fastening torque
  • Delivers up to 600ft-lbs of nut-busting torque
  • POWERSTATE™ brushless motor outperforms all leading competitors
  • REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
  • 3-Mode DRIVE CONTROL™ provides greater control over output speed and power with a max RPM of 2,400
  • Compact length at 6.7 in. to allow for more access in tight spaces
  • Lightweight tool at 5.3 lbs w/ 5.0 Ah battery for less fatigue
  • Improved rubber overmold to withstand corrosive materials
  • LED light included
  • Utilizes a friction ring design to ensure quick & easy socket changes
  • Reconditioned product

Specifications

  • Drive Size
    1/2 in
  • Maximum Speed
    2400 rpm
  • Torque
    600 ft-lbs
  • Variable Speed
    Yes
  • Reversible
    Yes
  • Impact Rate
    3000 ipm
  • Material
    Steel, Glass Filled Nylon, Rubber
  • Voltage
    18 V
  • Battery Type
    Lithium-Ion
  • Overall Length
    6.77 in
  • Color
    Red/Black
  • Includes
    Case, Charger
  • Manufacturer Upc Number
    045242516018
  • UPC_NO
    045242516018
  • Warranty
    1 Year
  • Product Type
    Cordless Impact Wrenches & Ratchets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text