Motion
3000
3000 COMPACT CORE DRILL STAND
MI ITEM #11038987
MFR #3000
Price$3,633.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3000 COMPACT CORE DRILL STAND
MI ITEM #11038987
MFR #3000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,633.35/each

Specifications

Dimensions

  • Overall Width
    9.4200 in

Details

  • Additional Details
    The compact core drill stand for the MX FUEL™ handheld core drill provides a faster set up and more versatile coring. Setup is simple with durable wheels to get across the jobsite and a removable light weight tool carrier to easily mount to the wall. Easy-to-adjust angled mast settings, and the option to anchor or vacuum mount make the compact core drill stand a versatile solution for coring on site.
  • Color
    Black, Red
  • Manufacturer Upc Number
    045242534005
  • Number Of Pieces
    1
  • UPC_NO
    045242534005

Overview

Mfr description
3000 COMPACT CORE DRILL STAND
  • Faster set up, more versatile coring
  • Lightweight; removable wheels and tool-carrier
  • For use with the MX FUEL™ handheld core drill
  • Tool-free removable wheels
  • Tool-free removable carrier
  • Tool-free angle adjustment
  • Vacuum connection coupler
  • Vacuum pressure gauge on base
  • Quick-connect feed handle
  • Measurement markings along mast
  • Bit center pointer
  • MX FUEL™ battery storage location

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought