Motion
2836-20
M18 FUEL™ Oscillating Multi-Tool (Bare-Tool)
MI ITEM #11039019
MFR #2836-20
Price$249.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL™ Oscillating Multi-Tool (Bare-Tool)
MI ITEM #11039019
MFR #2836-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
Price$249.00/each(Market/List $502.43)

Specifications

Dimensions

  • Weight
    2.58 lb

Details

  • Includes
    (1) Oscillating Multi-Tool, (1) Wood Cutting Blade, (1) Sanding Pad, (5) Sanding Sheets
  • Manufacturer Upc Number
    045242561643
  • UPC_NO
    045242561643

Overview

Mfr description
2836-20 M18 FUEL OSCILLATING MULTI-TOOL
  • Fastest Cuts, Power for Demolition, Lowest Full Tool Vibration
  • 4.2 Degree Oscillation Angle with 10,000-20,000 OPM Cut Speed
  • Part of the M18™ System, with over 200+ Cordless Solutions
  • POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ Oscillating Multi-Tool combined with 10,000 to 20,000 OPM delivers fastest speed of cut
  • REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • REDLITHIUM™ Battery Pack: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
  • Variable Speed Dial to Allow Users to Adjust the Speed to the Application
  • Auto-Load Feature to allow the user to start slowly when making precise cuts, and automatically ramp up to the highest speed once under load, to provide unmatched productivity
  • 180 Degree Span LED Light for better Visibility in Low-Light Situations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought