Overview
Mfr description
355824 ZEP INSTANT HAND SANITIZER 70% AL
Specifications
- FormGel
- Alcohol Content70%
- ScentLight
- ColorClear
- Container Size1 gal (US)
- WaterlessWaterless
- Meets Industry Standards ByFDA
- UPC_NO10690858355840
- Additional DetailsAn alcohol-based hand sanitizer that is formulated from the ground up to address the most common concerns with hand sanitizers in the market today. The thickened formula contains 70% ethyl alcohol which meets FDA requirements and helps to control many of the microorganisms that are of public health concern.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data