Motion
355801
MI ITEM #11039236
MFR #355801
Your Price$9.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #11039236
MFR #355801

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.11/each(List $10.48)

Overview

Mfr description
355801 ZEP INSTANT HAND SANITIZER 70% AL

Specifications

  • Form
    Gel
  • Alcohol Content
    70%
  • Scent
    Light
  • Color
    Clear
  • Container Size
    500 ml
  • Waterless
    Waterless
  • Meets Industry Standards By
    FDA
  • UPC_NO
    10690858355802
  • Additional Details
    An alcohol-based hand sanitizer that is formulated from the ground up to address the most common concerns with hand sanitizers in the market today. The thickened formula contains 70% ethyl alcohol which meets FDA requirements and helps to control many of the microorganisms that are of public health concern.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text