Motion
355825
Mi Item #11039237
MFR #355825
Price$28.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #11039237
MFR #355825

Mfr description
355825 70% ZEP INSTANT HAND SANITIZER 70
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.51/each

Specifications

Dimensions

  • Container Size
    1 gal (US)

Details

  • Additional Details
    An alcohol-based hand sanitizer that is formulated from the ground up to address the most common concerns with hand sanitizers in the market today. The thickened formula contains 70% ethyl alcohol which meets FDA requirements and helps to control many of the microorganisms that are of public health concern.
  • Alcohol Content
    70%
  • Color
    Clear
  • Form
    Gel
  • Meets Industry Standards By
    FDA
  • Product Types
    Hand and Skin Care
  • Scent
    Light
  • UPC_NO
    10690858355857
  • Waterless
    Waterless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)