Motion
S93306
Zep Dispenser - Wall or Stand mount, Black, 1200 ml, Touch-Free Dispensing Action
Mi Item #11039243
MFR #S93306
Price$194.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Dispenser - Wall or Stand mount, Black, 1200 ml, Touch-Free Dispensing Action
Mi Item #11039243
MFR #S93306

Mfr description
S93306 TOUCHLESS FUZION DISPENSERS 6 EA
  • Complies with ADA's 4 inch rule Plastic disposable pumps and bottles are easy to recycle; Reliable infrared sensing technology; Secure trick lock Fuzion dispenser fixed key material number RST0021 Fuzion dispenser removable key material number RST0023
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.63/each

Specifications

Dimensions

  • Depth
    8 in
  • Height
    12 in
  • Overall Height
    12 in
  • Overall Width
    5 in
  • Weight
    2.44 lbs
  • Width
    5 in

Details

  • Ada Compliance
    ADA Compliant
  • Color
    Black/Gray
  • Container Type
    Dispenser
  • Dispenser Capacity
    1200 ml
  • Dispenser Color Finish
    Black
  • Dispensing Action
    Touch-Free
  • Foam Action
    Depends on Soap Cartridge
  • For Use With
    Zep fuzion Hand Soaps
  • Form
    Dispenser
  • Harmonization Code
    8424.89.0006
  • Material
    S93306
  • Mounting Style
    Wall or Stand mount
  • Package Quantity
    6 Per Case
  • Product Types
    Dispenser
  • To Use With
    Zep proprietary 1200ML hand soap
  • UPC_NO
    10690858289039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)