Specifications
Dimensions
- Container Size1 qt (US)
Details
- Additional DetailsMVP is a deep cleaning waterless hand cleaner with natural citrus oils that cut through and remove grease and grime while rich lanolin and emollient additives soothe and smooth the skin.
- ColorWhite
- FormLiquid
- Meets Industry Standards ByFDA
- Product TypesHand Cleaner
- ScentCitrus
- UPC_NO10690858323009
- WaterlessWaterless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)