Motion
19775
3775 S Black Can and Bottle Holder Trap
MI ITEM #11039338
MFR #19775
Your Price$24.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3775 S Black Can and Bottle Holder Trap
MI ITEM #11039338
MFR #19775

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.71/each(List $28.41)

Overview

Mfr description
19775 3775 SQUIDS WATER BOTTLE HOLDER &
  • The Squids® 3775 Can / Bottle Holder & Trap makes it easy to carry and secure your water bottle, spray bottle, aerosol can or other canisters of similar sizes to prevent dropped objects while working at-heights. There is a zinc-plated D-ring on the backside that can be used to attach a tool lanyard to complete your tethering system. To keep your hands free, there's a stainless-steel belt clip on the side to easily attach to a tool belt or fall protection harnesses. The can and bottle holder is made of abrasion-resistant neoprene that stretches to fit 16.9oz / 0.5L and 33.8oz / 1L containers including most standard plastic water bottles or even a can of WD40. The adjustable webbing strap can accommodate a variety of bottles and cans, and features a buckle closure system to safely secure them into the holder. Constructed with heavy-gauge nylon stitching for extra reinforcement, the bottle holster is made to take on use and abuse.

Specifications

  • Size
    S
  • Weight
    0.22 lb
  • Color
    Black
  • Description
    3775 S Black Can and Bottle Holder Trap
  • Features & Benefits
    The Squids® 3775 Can / Bottle Holder & Trap makes it easy to carry and secure your water bottle, spray bottle, aerosol can or other canisters of similar sizes to prevent dropped objects while working at-heights. There is a zinc-plated D-ring on the backside that can be used to attach a tool lanyard to complete your tethering system. To keep your hands free, there's a stainless-steel belt clip on the side to easily attach to a tool belt or fall protection harnesses. The can and bottle holder is made of abrasion-resistant neoprene that stretches to fit 16.9oz / 0.5L and 33.8oz / 1L containers including most standard plastic water bottles or even a can of WD40. The adjustable webbing strap can accommodate a variety of bottles and cans, and features a buckle closure system to safely secure them into the holder. Constructed with heavy-gauge nylon stitching for extra reinforcement, the bottle holster is made to take on use and abuse.
  • Group & Class
    Lanyards
  • Height
    2.5 in
  • Includes
    1 Water Bottle Holder
  • Length
    7.25 in
  • Product Line
    Squids
  • Series
    Anchor & Tool Attachments
  • UPC_NO
    720476197751
  • Width
    3.625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text