Motion
2526-20
M12 FUEL™ Oscillating Multi-Tool
Mi Item #11039361
MFR #2526-20
Price$213.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 FUEL™ Oscillating Multi-Tool
Mi Item #11039361
MFR #2526-20

Mfr description
2526-20 M12 FUEL OSCILLATING MULTI-TOOL
  • Tool Free Blade Change for Faster Accessory Changes
  • Variable Speed Dial to Allow Users to Adjust the Speed to the Application
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$213.75/each

Specifications

Dimensions

  • Weight
    2.296 lb

Details

  • Includes
    (1) Multi-Tool, (5) Sanding Sheets, (1) Sanding Pad, (1) Wood Cutting Blade
  • Manufacturer Upc Number
    045242547531
  • UPC_NO
    045242547531
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)