1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IPTCI BEARINGS
SSBSRFB 207 20
Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket
MI ITEM #
11039409
MFR #
SSBSRFB 207 20
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Mounted Bearings
Flange Bearings
IPTCI BEARINGS SSBSRFB 207 20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IPTCI BEARINGS
SSBSRFB 207 20
Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket
MI ITEM #
11039409
MFR #
SSBSRFB 207 20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore
Diameter
1-1/4 in
Details
Bore Type
Straight
Mounting Type
3-Bolt Bracket
Product Type
Flange-Mount Ball Bearing Units
Type Of Bearing
Ball
Overview
Mfr description
SSBSRFB 207 20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought