Motion
4092875XL
Leather Palm Mitt - XL or Size 10, Cowhide Grain Leather, No Grade Listed, Lined
MI ITEM #11040203
MFR #4092875XL
Your Price$17.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Mitt - XL or Size 10, Cowhide Grain Leather, No Grade Listed, Lined
MI ITEM #11040203
MFR #4092875XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.54/each(List $20.18)

Overview

Mfr description
4092875XL MITT, GAUNTLET/GRAI HIZ

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Mitts
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Lined
  • Back Material
    Nylon
  • Palm Material
    Cowhide
  • Thumb Style
    Wing
  • Material
    Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text