Motion
80ML M1610AML 50FT JWIS CHAIN

IWIS
80ML M1610AML 50FT JWIS CHAIN

Roller Chain - Nickel Plated Series, 80ML / 1 in Pitch, Riveted, 1 Strand, 50 ft Length
MI ITEM #11040254
MFR #80ML M1610AML 50FT JWIS CHAIN
List Price$194.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
80ML M1610AML 50FT JWIS CHAIN

Roller Chain - Nickel Plated Series, 80ML / 1 in Pitch, Riveted, 1 Strand, 50 ft Length
MI ITEM #11040254
MFR #80ML M1610AML 50FT JWIS CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$194.98/ft for your price

Overview

Mfr description
80ML M1610AML 50FT JWIS CHAIN
  • The Megalife I series products are suitable for normal chain applications without relubrication at speeds of up to 3 m/s.
  • Under certain conditions, the chains are entirely maintenance-free, can be easily dismantled and can be used in corrosive environments.
  • Using the same range of attachments as iwis' standard conveyor chains, the Megalife chains are fully compatible with the standard products.
  • As well as roller chains, the Megalife I series also includes transfer chain, accumulation chain and grip chain variants.

Specifications

  • Series
    Nickel Plated
  • Chain Size & Pitch
    80ML / 1 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Overall Length
    50 ft
  • Link Plate Height
    24.12 mm
  • Pin Diameter
    7.94 mm
  • Roller Diameter
    15.88 mm
  • Standards Met
    ISO 606
  • Tensile Strength
    75.60 kN
  • Chain Number & Pitch
    80ML / 1 in
  • Roller Width
    15.57 mm
  • Manufacturer Catalog
  • Weight
    95.00 lbs
  • Manufacturer Upc Number
    847648930517
  • UPC_NO
    847648930517
  • Weight per Foot
    1.81 lbs
  • 2D Drawings
  • Pitch
    1 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text