Motion
VSVA-B-M52-AZH-A1-1R5L

FESTO CORPORATION
VSVA-B-M52-AZH-A1-1R5L

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, M12 Connector, Sub-base size 26 mm to ISO 15407-1
MI ITEM #11041091
MFR #VSVA-B-M52-AZH-A1-1R5L
Price$271.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VSVA-B-M52-AZH-A1-1R5L

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, M12 Connector, Sub-base size 26 mm to ISO 15407-1
MI ITEM #11041091
MFR #VSVA-B-M52-AZH-A1-1R5L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$271.82/each

Specifications

Dimensions

  • Port Size
    Sub-base size 26 mm to ISO 15407-1

Details

  • Flow Direction
    2-Way
  • Solenoid Electrical Entry
    M12 Connector
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
534545 VSVA-B-M52-AZH-A1-1R5L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought