Specifications
Dimensions
- Bore Diameter55 mm
- Outside Diameter60 mm
- Overall Width17 mm
- Precision RatingISO Class 0
- Weight0.095 lbs
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Cage MaterialSteel
- Closure TypeOpen
- Long DescriptionThe K55X60X17 Needle Roller Bearing features a 55 mm bore diameter, 60 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.095 lbs, making it suitable for industrial equipment.
- Manufacturer Upc Number4547359094275
- MaterialHigh Carbon Chrome Steel
- Max Rpm7500 rpm
- Product TypeNeedle Roller Bearings
- Radial Dynamic Load Capacity5800 lbf
- Radial Static Load Capacity13000 lbf
- UPC_NO4547359094275
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)