Overview
Mfr description
PCMF 060804 E GLYCODUR BUSHING
Specifications
- SeriesPCMF
- Manufacturer Product Page
- Outside Diameter8 mm
- Bore Diameter6 mm
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data