Motion
CEWDM4107T
3600 rpm, 3 ph, 230 V/460 V, 284TSC Frame, TEFC Enclosure
Mi Item #11041272
MFR #CEWDM4107T
Price$10,044.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 230 V/460 V, 284TSC Frame, TEFC Enclosure
Mi Item #11041272
MFR #CEWDM4107T

Mfr description
CEWDM4107T 25HP/3520RPM/284TSC/TEFC,F1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,044.29/each

Specifications

Dimensions

  • Frame Size
    284TSC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)