1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MI CONVEYANCE SOLUTIONS
791522
Belt in a Box - 4340 BLACK LR 16 in x 64.63 in LCD
MI ITEM #
11041346
MFR #
791522
Price
$197.77
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Lightweight Belting
MI CONVEYANCE SOLUTIONS 791522
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI CONVEYANCE SOLUTIONS
791522
Belt in a Box - 4340 BLACK LR 16 in x 64.63 in LCD
MI ITEM #
11041346
MFR #
791522
Mfr description
0: BLACK LR 16" X 64.63" LCD
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$197
.77
/each
Add to Cart
Specifications
Dimensions
Belt Length
64.63 in
Belt Width
16 in
Details
Additional Details
UBAR KM8 CPS
Base Belt
4340
Product Type
Belt in a Box
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items