Motion
HABA_791542
Belt in a Box - 4340 BLACK LR 16 in x 99.8 in LCD
MI ITEM #11041347
MFR #HABA_791542
Price$318.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Belt in a Box - 4340 BLACK LR 16 in x 99.8 in LCD
MI ITEM #11041347
MFR #HABA_791542

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$318.42/each

Specifications

Dimensions

  • Belt Length
    99.80 in
  • Belt Width
    16 in

Details

  • Additional Details
    UBAR KN8 CPS, K13X14 in LUGS ON 16.5 in C-C(1 inIND E/E)
  • Base Belt
    4340
  • Product Type
    Belt in a Box

Overview

Mfr description
0: BLACK LR 16" X 99.8" LCD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought