Motion
4367
4367 2-Ply 100 Polyester Monofilament Black PVC Lattice Top x Bare
MI ITEM #11041543
MFR #4367
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4367 2-Ply 100 Polyester Monofilament Black PVC Lattice Top x Bare
MI ITEM #11041543
MFR #4367

Mfr description
PVC 2M 100 BLK LATTICE X B
  • Unique impression provides tremendous positive control of packages on inclines and declines
  • Polyester monofilament construction provides a strong, cross-rigid product that is flexible enough to negotiate small pulleys
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.120 in
  • Minimum Pulley Diameter
    2 in
  • Weight Per Inch
    0.05 lbs

Details

  • Alligator
    7
  • Belt Category
    PVC
  • Belt Type
    Lightweight
  • Bottom Cover
    Bare
  • Carcass
    Monofilament
  • Clipper
    UX1SP
  • Color
    Black
  • Compound
    PVC
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Non-Oil Resistant
  • Plastic Rivet
    APF100 B
  • Plastic Spiral
    ASL90
  • Ply
    2
  • Product Type
    PVC Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS62
  • Temperature Range
    20°F to 180 °F
  • Top Cover
    Impression
  • Working Strength
    100 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)