Motion
17706
General Purpose Work Glove - XXL or Size 11 Size
MI ITEM #11042024
MFR #17706
Your Price$70.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - XXL or Size 11 Size
MI ITEM #11042024
MFR #17706

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$70.16/each(List $98.22)

Overview

Mfr description
9002 2XL BLACK CERTIFIED FULL-FINGER AV
  • Certified Full-Finger Anti-Vibration Gloves: Full-length AVC palm padding reduces vibration in the toughest applications.

Specifications

  • Glove Size
    XXL or Size 11
  • Size
    2XL
  • Material Type
    General Purpose Gloves
  • Color
    Black
  • Standards Met
    ANSI/ASA S2.73-2014 | EN 388
  • Length
  • Description
    9002 2XL Black Certified Full-Finger Anti-Vibration Gloves
  • Product Line
    ProFlex
  • UPC_NO
    720476177067
  • Type
    Glove
  • Includes
    1 Pair of Gloves
  • Series
    Anti-Vibration
  • Group & Class
    Gloves
  • Cuff Style
    Standard
  • Country of Origin
    CHN
  • Product Types
    Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought