Motion
17733
General Purpose Work Glove - M or Size 8 Size
Mi Item #11042035
MFR #17733
Price$96.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - M or Size 8 Size
Mi Item #11042035
MFR #17733

Mfr description
9012 M BLACK CERTIFIED AV GLOVES WRIST
  • Certified Anti-Vibration Gloves + Wrist Support: Full-length AVC palm padding reduces vibration while built-in wrist support with Open-Center Stay provides additional support and aides in repetitive motion discomfort relief.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.93/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    4.75 in
  • Size
    M

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Description
    9012 M Black Certified Anti-Vibration Gloves + Wrist Support
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Material Type
    General Purpose Gloves
  • Product Line
    ProFlex
  • Product Types
    Glove
  • Protection Type
    Anti-Vibration
  • Series
    Anti-Vibration
  • Standards Met
    ANSI/ASA S2.73-2014 | EN 388
  • Type
    Glove
  • UPC_NO
    720476177333
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)