Motion
47-53-2870

MILWAUKEE TOOL
47-53-2870

Medium Cable Container For Sectional Cable
MI ITEM #11044177
MFR #47-53-2870
Your Price$187.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
47-53-2870

Medium Cable Container For Sectional Cable
MI ITEM #11044177
MFR #47-53-2870

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$187.80/each(List $225.36)

Overview

Mfr description
47-53-2870 MEDIUM CABLE CONTAINER FOR SE
  • Container Capacity: (9) 5/8" x 15" Sections, 67.5 ft Total Length
  • Enclosed Cable Container Contains the Mess
  • Drainage Port Allows All Unwanted Liquid to Escape
  • For use with Milwaukee or other professional sectional drain cleaning cables
  • Ensures easy transportation of sectional cables
  • Cable container weight: 6lbs (without cable)
  • Ergonomic handle for most comfortable transportation
  • Drainage port to remove unwated liquid
  • Cable sold separately

Specifications

  • Color
    Black
  • Material
    Plastic
  • Length
    21.5 in
  • Includes
    (1) Cable Container
  • Manufacturer Upc Number
    045242593934
  • UPC_NO
    045242593934
  • Weight
    6 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text