Motion
49-66-6722

MILWAUKEE TOOL
49-66-6722

SHOCKWAVE™ Impact Duty™ 3/8" Drive 1/4" Drive Reducer
MI ITEM #11044178
MFR #49-66-6722
Price$9.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6722

SHOCKWAVE™ Impact Duty™ 3/8" Drive 1/4" Drive Reducer
MI ITEM #11044178
MFR #49-66-6722

Mfr description
49-66-6722 SHOCKWAVE IMPACT DUTY 3/8"
  • Optimized for use with 3/8" drive impact wrenches and ratchets
  • Laser etched markings for easy identification
  • Dual hole design and groove for easier attachment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.43/each

Specifications

Dimensions

  • Drive Size
    3/8 in

Details

  • Manufacturer Upc Number
    045242581351
  • Material
    Chromium Molybdenum
  • UPC_NO
    045242581351

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)