Motion
48-00-5333

MILWAUKEE TOOL
48-00-5333

12" 3 TPI The AX™ with Carbide Teeth for Pruning & Clean Wood SAWZALL® Blade 3PK
MI ITEM #11044188
MFR #48-00-5333
Your Price$53.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5333

12" 3 TPI The AX™ with Carbide Teeth for Pruning & Clean Wood SAWZALL® Blade 3PK
MI ITEM #11044188
MFR #48-00-5333

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$53.02/each(List $60.98)

Overview

Mfr description
48-00-5333 12" 3 TPI THE AX WITH CARBID
  • Fastest Cuts Above and Below Ground
  • Ability to cut through clean wood, tree branches, and roots
  • Optimized carbide withstands abrasives like rocks, sand, and dirt
  • Low blade profile, designed for root removal

Specifications

  • Cutting Material
    Carbide
  • Blade Thickness
    0.05 in
  • Includes
    12" 3 TPI The AX™ with Carbide Teeth for Pruning & Clean Wood SAWZALL® Blade 3PK
  • Manufacturer Upc Number
    045242569441
  • UPC_NO
    045242569441

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text