Motion
2821-21
Cordless Reciprocating Saw - Not Variable Speed, 3000 spm Maximum Speed, 1.2500 in Stroke Length
Mi Item #11044190
MFR #2821-21
Price$568.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Reciprocating Saw - Not Variable Speed, 3000 spm Maximum Speed, 1.2500 in Stroke Length
Mi Item #11044190
MFR #2821-21

Mfr description
2821-21 M18 FUEL SAWZALL RECIP SAW - 1
  • 1-1/4" Stroke length removes more material with each stroke
  • Adjustable shoe extends the life of the blade
  • Built-In LED light illuminates the work surface while cutting
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$568.20/each

Specifications

Dimensions

  • Contents
    1-M18 FUEL SAWZALL Reciprocating Saw 2821-20
  • Overall Height
    8.4 in
  • Overall Length
    18 in
  • Overall Width
    3.6 in
  • Stroke
    1.2500 in
  • Tool Weight
    8.4 lb

Details

  • Additional Details
    The MILWAUKEE® M18 FUEL™ SAWZALL® Recip Saw 1 Battery Kit is the next generation of legendary performance and durability, designed for the toughest applications on the job site. The M18 FUEL™ SAWZALL® is the fastest cutting reciprocating saw in its class and leverages a POWERSTATE™ Brushless Motor to provide 3,000 SPM and a 1-1/4" stroke length for faster material removal. REDLINK™ PLUS electronics ensure maximum performance under stress as well as protection from overloading, overheating, and over-discharging. The included M18™ REDLITHIUM™ XC5.0 Battery Pack delivers up to 2.5X runtime and provides more work per charge and more work over the life of the pack than competitive batteries. The M18 FUEL™ SAWZALL® Recip Saw is designed to perform in the most demanding applications and is the most durable Milwaukee cordless reciprocating saw yet. A wear-resistant blade change, anti-corrosion blade clamp, and metal reinforced battery rails provide longer component life and stand up to the toughest jobsite conditions. The M18 FUEL™ SAWZALL® is lighter weight than the previous generation and features an adjustable shoe, integrated LED light, and a hanging hook for convenient storage on the job. This M18 FUEL™ SAWZALL® Recip Saw Kit includes, (1) M18 FUEL™ SAWZALL® Recip Saw, (1) M18™ REDLITHIUM™ XC 5.0 Battery, and (1) M18™/M12™ Charger and a Case.
  • Batteries Included
    Included
  • Battery Type
    Lithium-Ion (Li-ion)
  • Blade Changing
    Tool-less
  • Blades Included
    No
  • Color Finish
    Red/Black
  • Handle Style
    D-Handle
  • Includes
    (1) 2821-20 M18 FUEL SAWZALL Reciprocating Saw, (1) Battery Pack, (1) Battery Charger, (1) Carrying Case
  • Integrated Work Light
    Yes
  • Keyless Adjustable Shoe
    Yes
  • Manufacturer Upc Number
    045242559183
  • Material
    Reinforced Nylon
  • Maximum Speed
    3000 spm
  • Number Of Blades
    0
  • Power Source
    Cordless
  • UPC_NO
    045242559183
  • Variable Speed
    Not Variable Speed
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 3 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)