Motion
48-00-5543

MILWAUKEE TOOL
48-00-5543

12" 6 TPI THE WRECKER™ with Carbide Teeth SAWZALL® Blade 5PK
Mi Item #11044195
MFR #48-00-5543
Price$113.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5543

12" 6 TPI THE WRECKER™ with Carbide Teeth SAWZALL® Blade 5PK
Mi Item #11044195
MFR #48-00-5543

Mfr description
48-00-5543 12" 6 TPI THE WRECKER WITH C
  • 6TPI design for material versatility and fast demolition
  • Fang Tip™ design for rapid plunge cutting into wood
  • Carbide teeth for up to 50x Life of bi-metal blades
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.65/each

Specifications

Dimensions

  • Blade Thickness
    0.05 in

Details

  • Cutting Material
    Carbide
  • Includes
    12" 6 TPI THE WRECKER™ with Carbide Teeth SAWZALL® Blade 1PK
  • Manufacturer Upc Number
    045242568062
  • UPC_NO
    045242568062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)