Motion
48-40-4237

MILWAUKEE TOOL
48-40-4237

7-1/4 in. Metal Cutting Circular Saw Blade 20mm Arbor
MI ITEM #11044203
MFR #48-40-4237
List Price$90.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-40-4237

7-1/4 in. Metal Cutting Circular Saw Blade 20mm Arbor
MI ITEM #11044203
MFR #48-40-4237

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.90/each for your price

Overview

Mfr description
48-40-4237 7-1/4 IN. METAL CUTTING CIRCU
  • Engineered with cobalt infused tungsten carbide to extend cutting life
  • Laser cut vibration dampening slots to minimize heat, sound and noise
  • Ideal for dry metal cutting
  • Cuts cooler for immediate handling and less down time
  • Designed to provide clean cutting and a burr-free finish

Specifications

  • Cutting Material
    Carbide
  • Blade Diameter
    7.25 in
  • Arbor Size
    1 in
  • Number Of Teeth
    48
  • Diamond Arbor
    No
  • Max Rpm
    6300 rpm
  • Tooth Form
    Alternate Top Bevel
  • Additional Details
    Vibration Dampening Technology
  • Includes
    (1) Circular Saw Blade
  • Manufacturer Upc Number
    045242573950
  • UPC_NO
    045242573950
  • Weight
    0.76 lb
  • Width
    0.05 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text