Overview
Mfr description
49-16-2567 1/4" & 3/8" HIGH SPEED RATCHE
- Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool
- Flexible material allows for easy install and removal
- Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
- Fits the M12 FUEL™ 1/4 in. and 3/8 in. High Speed ratchets (2566-20, 2567-20)
- Best in class protection
- Includes: 49-16-2567 rubber boot only
Specifications
- Additional DetailsThis MILWAUKEE® Protective Tool Boot is for use with the M12 FUEL™ 1/4 in. and 3/8 in. High Speed Ratchets (2566-20, 2567-20) only. This ratchet boot provides a lightweight, durable solution to protect the tool and work surface. The durable rubber design withstands corrosive materials commonly found in maintenance environments. It's not for use on or near live electrical circuits. Use on any other product may result in damage to the tool's motor and may void the tool's warranty.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data