Motion
49-66-6514

MILWAUKEE TOOL
49-66-6514

Impact Socket - 1-5/8 in Socket Size, 1 in Drive, 6 PT, Standard Type
Mi Item #11044217
MFR #49-66-6514
Price$50.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6514

Impact Socket - 1-5/8 in Socket Size, 1 in Drive, 6 PT, Standard Type
Mi Item #11044217
MFR #49-66-6514

Mfr description
49-66-6514 SHOCKWAVE IMPACT DUTY 1" DR
  • Optimized for use with 1" drive impact wrenches, and adapters
  • Standard SAE Impact Socket
  • Stamped and ink filled diameter markings for wear resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.76/each

Specifications

Dimensions

  • Chuck Size
    1 in
  • Drive Size
    1 in
  • Overall Length
    2.4 in
  • Socket Size
    1-5/8 in

Details

  • Color Finish
    Black
  • Manufacturer Upc Number
    045242584253
  • Material
    Forged Steel
  • Measurement System
    Imperial
  • Shaft Style
    Straight
  • Socket Points
    6
  • Socket Type
    Standard
  • UPC_NO
    045242584253
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)