Motion
49-66-7012

MILWAUKEE TOOL
49-66-7012

SHOCKWAVE Impact Duty™ Socket Set - Impact, 6 Socket Points, 1/2 in Drive Size, Number of Sockets: 19
Mi Item #11044218
MFR #49-66-7012
Price$119.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-7012

SHOCKWAVE Impact Duty™ Socket Set - Impact, 6 Socket Points, 1/2 in Drive Size, Number of Sockets: 19
Mi Item #11044218
MFR #49-66-7012

Mfr description
49-66-7012 19PC SHOCKWAVE IMPACT DUTY
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Dual hole design and groove for easier attachment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $319.59)
USD$119.00/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    1-1/2 in
  • Min Size
    3/8 in
  • Socket Sizes
    1 in, 1/2 in, 11/16 in, 11/2 in, 11/4 in, 11/8 in, 13/16 in, 13/8 in, 15/16 in, 17/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • Container Type
    Plastic Case
  • Finish Coating
    Black Phosphate
  • Material
    Forged Steel
  • Number Of Pieces
    19
  • Number of Sockets
    14 PC
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    045242582549
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)