Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 FUEL™ 1/4" High Speed Ratchet
Mi Item #11044219
MFR #2566-20

Mfr description
2566-20 M12 FUEL 1/4" HIGH SPEED RATCHE
  • Delivers up to 450 RPM for best-in-class productivity
  • 0.75" head profile allows for best-in-class access in tight spaces
  • Up to 35 ft-lbs. of max torque
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    10.3 in

Details

  • Certification
    UL
  • Manufacturer Upc Number
    045242593088
  • UPC_NO
    045242593088
  • Warranty
    5 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)