Motion
48-00-5231

MILWAUKEE TOOL
48-00-5231

6" 3 TPI AX with Carbide Teeth SAWZALL Blade for
Mi Item #11044225
MFR #48-00-5231
Price$11.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5231

6" 3 TPI AX with Carbide Teeth SAWZALL Blade for
Mi Item #11044225
MFR #48-00-5231

Mfr description
48-00-5231 6" 3 TPI THE AX WITH CARBIDE
  • Fastest Cuts Above and Below Ground
  • Ability to cut through clean wood, tree branches, and roots
  • Optimized carbide withstands abrasives like rocks, sand, and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.64/each

Specifications

Dimensions

  • Length
    6.0000 in
  • Thickness
    0.0500 in
  • Width
    2.0000 in

Details

  • Country of Origin
    USA
  • Cutting Material
    Carbide Tipped
  • Includes
    6" 3 TPI The AX™ with Carbide Teeth for Pruning & Clean Wood SAWZALL® Blade 1PK
  • Manufacturer Upc Number
    045242569298
  • Material Cut
    Multi-Purpose
  • Number Of Teeth
    18
  • Progressive Blade Tooth Spacing
    Not Applicable
  • UPC_NO
    045242569298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)