Motion
49-66-6348

MILWAUKEE TOOL
49-66-6348

Impact Socket - 1-9/16 in Socket Size, 3/4 in Drive, 6 PT, Deep Type
MI ITEM #11044227
MFR #49-66-6348
Price$50.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6348

Impact Socket - 1-9/16 in Socket Size, 3/4 in Drive, 6 PT, Deep Type
MI ITEM #11044227
MFR #49-66-6348

Mfr description
49-66-6348 SHOCKWAVE IMPACT DUTY 3/4"
  • Optimized for use with 3/4" drive impact wrenches, and adapters
  • Deep SAE Impact Socket
  • Stamped and ink filled diameter markings for wear resistance
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.63/each

Specifications

Dimensions

  • Chuck Size
    3/4 in
  • Drive Size
    3/4 in
  • Overall Length
    3.54 in
  • Socket Size
    1-9/16 in

Details

  • Color Finish
    Black
  • Manufacturer Upc Number
    045242583171
  • Material
    Forged Steel
  • Measurement System
    Imperial
  • Shaft Style
    Straight
  • Socket Points
    6
  • Socket Type
    Deep
  • UPC_NO
    045242583171
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)