Motion
48-22-1521

MILWAUKEE TOOL
48-22-1521

Pocket Knive - 2.25 in Blade Length, Stainless Steel Blade Material, 3.95 in Handle length, Glass Filled Nylon Handel Material
Mi Item #11044228
MFR #48-22-1521
Price$18.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-1521

Pocket Knive - 2.25 in Blade Length, Stainless Steel Blade Material, 3.95 in Handle length, Glass Filled Nylon Handel Material
Mi Item #11044228
MFR #48-22-1521

Mfr description
48-22-1521 COMPACT FOLDING KNIFE
  • Compact Blade
  • Durable Wire Belt Clip
  • Drop Point Blade
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.97/each

Specifications

Dimensions

  • Blade Length
    2.25 in
  • Handle Length
    3.95 in
  • Overall Length
    6.2 in
  • Weight
    1 lbs

Details

  • Blade Material
    Stainless Steel
  • Blade Type
    Straight
  • Color
    Red
  • Handle Material
    Glass Filled Nylon
  • Handle Type
    Ergonomic
  • Includes
    (1) Compact Folding Knife
  • Lockable
    Yes
  • Manufacturer Upc Number
    045242573929
  • Number Of Blades
    1
  • Recommended Safety Equipment
    Safety Glasses, Cut Protection Gloves
  • Retractable Blade
    No
  • UPC_NO
    045242573929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)