Motion
49-66-7007

MILWAUKEE TOOL
49-66-7007

14PC SHOCKWAVE™ Impact Duty™ 3/8" Drive Metric Standard 6 Point Socket Set
Mi Item #11044250
MFR #49-66-7007
Price$74.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-7007

14PC SHOCKWAVE™ Impact Duty™ 3/8" Drive Metric Standard 6 Point Socket Set
Mi Item #11044250
MFR #49-66-7007

Mfr description
49-66-7007 14PC SHOCKWAVE IMPACT DUTY
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Dual hole design and groove for easier attachment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.64/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    21 mm
  • Min Size
    7 mm
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 7 mm, 8 mm, 9 mm

Details

  • Color Finish
    Black
  • Manufacturer Upc Number
    045242581405
  • Material
    Forged Steel
  • Number Of Pieces
    14
  • Number of Sockets
    8 PC
  • Socket Points
    6 PT
  • UPC_NO
    045242581405
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)