Overview
Mfr description
49-22-4143 HOLE DOZER PLUMBERS HOLE SAW
- Most Durable Hole Saw. Period.
- New 3.5TPI Tooth Design
- Customizable Hole Saw Case
- All-Access Slots for Easy Plug Removal
- Thermoset Coating for Faster Cutting
- Interchangeable Pegs Allow for Customizeable Kit Configurations
- Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored
- Removable Accessory Box Offers Additional Customization Options
- Designed to Fit Perfectly into Packout™ Organizers
Specifications
- Number of Hole Saws12
- TPI/Number of Teeth3.5
- Includes(1) 3/4" HOLE DOZER™ Bi-Metal Hole Saw (49-56-9605), (1) 7/8" HOLE DOZER™ Bi-Metal Hole Saw (49-56-9607), (1) 1-1/8" HOLE DOZER™ Bi-Metal Hole Saw (49-56-9611), (1) 1-1/2" HOLE DOZER™ Bi-Metal Hole Saw (49-56-9617), (1) 1-3/4" HOLE DOZER™ Bi-Metal Hole Saw (49-56-9621), (1) 2-1/8" HOLE DOZER™ Bi-Metal Hole Saw (49-56-9626), (1) 2-1/4" HOLE DOZER™ Bi-Metal Hole Saw (49-56-9628), (1) 2-5/8" HOLE DOZER™ Bi-Metal Hole Saw (49-56-9633), (1) Small Thread Arbor (49-56-7010), (1) Large Thread Arbor (49-56-9100), (2) Pilot Bit (49-56-8010)
- Manufacturer Upc Number045242594641
- MaterialBi-Metal
- UPC_NO045242594641
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data