Motion
48-22-8984

MILWAUKEE TOOL
48-22-8984

Impact Cut Level 5 Nitrile Dipped Gloves - XXL
MI ITEM #11044255
MFR #48-22-8984
Your Price$33.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8984

Impact Cut Level 5 Nitrile Dipped Gloves - XXL
MI ITEM #11044255
MFR #48-22-8984

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.49/each(List $38.51)

Overview

Mfr description
48-22-8984 IMPACT CUT LEVEL 5 NITRILE DI
  • Impact Rated Enhanced TPR for Added Protection
  • Reinforced Nitrile Coating Between Thumb & Index Finger
  • Nitrile Coated Gloves for Better Grip on Wet or Oily Materials
  • Impact Rated - Enhanced TPR
  • Reinforced Nitrile Coating Between Thumb and Finger
  • Nitrile Coated for Better Grip
  • SMARTSWIPE™ Touchscreen Compatible Fingertips
  • Color-coded bands for cut protection identification
  • 13 gauge
  • EN388 Abrasion: 4 (Range: 1-4)
  • EN388 Cut: X (Range: 1-5)
  • EN388 Tear: 4 (Range: 1-4)
  • EN388 Puncture: 4 (Range: 1-4)
  • EN388 (TDM Test) Cut: E (Range A-F)
  • ANSI 5

Specifications

  • Glove Size
    XXL or Size 11
  • Size
    2X Large
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    HPPE - Polyurethane, Nylon
  • Cuff Type
    Knit
  • Color
    Black, Red
  • Coating Material
    Polyurethane;Nitrile
  • Anti Slip Grip
    Yes
  • Manufacturer Upc Number
    045242556694
  • Additional Details
    Machine Washable
  • Package Quantity
    1
  • UPC_NO
    045242556694

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text