Motion
49-66-6386

MILWAUKEE TOOL
49-66-6386

Impact Socket - 48 mm Socket Size, 3/4 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #11044270
MFR #49-66-6386
List Price$61.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6386

Impact Socket - 48 mm Socket Size, 3/4 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #11044270
MFR #49-66-6386

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.49/each for your price

Overview

Mfr description
49-66-6386 SHOCKWAVE IMPACT DUTY 3/4"
  • Optimized for use with 3/4" drive impact wrenches, and adapters
  • Standard Metric Impact Socket
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Dual hole design and groove for easier attachment
  • Non-slip hex geometry to prevent socket and fastener rounding
  • Lifetime Guarantee covers impact sockets and extensions only
  • Laser etched part number
  • Meets ASME Industry Standards

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Metric
  • Socket Size
    48 mm
  • Material
    Forged Steel
  • Socket Points
    6 PT
  • Overall Length
    65 mm
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    045242583553
  • UPC_NO
    045242583553
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text