Motion
49-90-2016

MILWAUKEE TOOL
49-90-2016

Vacuum Cleaner Accessory - fine dust
Mi Item #11044271
MFR #49-90-2016
Price$26.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-2016

Vacuum Cleaner Accessory - fine dust
Mi Item #11044271
MFR #49-90-2016

Mfr description
49-90-2016 3 PK FLEECE DUST BAGS
  • Dust bags optimized for fine dust collection
  • Easy installation
  • Extends life of vacuum filter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.44/each

Specifications

Dimensions

  • Height
    0.1000 in
  • Length
    15.6000 in
  • Weight
    4.00 lbs
  • Width
    7.6000 in

Details

  • Accessory Type
    Bag
  • Additional Details
    The MILWAUKEE® Fleece Dust Bags (3PK) are compatible with the Milwaukee M12 FUEL™ 1.6 Gallon Wet/Dry Vacuum (0960-20), and the M18 FUEL™ PACKOUT™ 2.5 Gallon Wet/Dry Vacuum (0970-20). The fully enclosed vacuum bags are ideal for fine dust collection, act as a pre-filter to prolong filter life, and are easy to dispose of. This kit includes three fleece dust bags and the bag attachment for 0960-20 vacuum.
  • For Use With
    fine dust
  • Includes
    1-M12 Fuel 1.6 Gallon Wet/Dry Vacuum Dust Bag Holder, 3-Fleece Dust Bags
  • Manufacturer Upc Number
    045242568130
  • Number Of Pieces
    3
  • UPC_NO
    045242568130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)