Motion
49-66-7024

MILWAUKEE TOOL
49-66-7024

3/8 in Drive Size
Mi Item #11044286
MFR #49-66-7024
Price$75.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-7024

3/8 in Drive Size
Mi Item #11044286
MFR #49-66-7024

Mfr description
49-66-7024 8PC SHOCKWAVE IMPACT DUTY 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.96/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    3/4 in
  • Min Size
    5/16 in

Details

  • Number Of Pieces
    8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)