Motion
3622-20
M12 Green Cross Line and Plumb Points Laser
Mi Item #11044306
MFR #3622-20
Price$596.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 Green Cross Line and Plumb Points Laser
Mi Item #11044306
MFR #3622-20

Mfr description
3622-20 M12 GREEN CROSS LINE AND PLUMB
  • All Day Runtime - 15+ Hours (With M12™ 3.0 CP Battery - Sold Separately)
  • Brightest Green Laser Optimized for Distance
  • Micro Control - Pivots on Point
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$596.02/each

Specifications

Dimensions

  • Height
    5-11/16 in
  • Length
    6-11/16 in
  • Width
    3-3/16 in

Details

  • Batteries Included
    Yes
  • Battery Type
    M12
  • Color
    Red
  • Features
    Accuracy - +/- 1/8 in @ 33 ft, All Day Runtime - 15+ Hours (With M12 3.0 CP Battery - Sold Separately), Brightest Green Laser Optimized for Distance, Micro Control - Pivots on Point, 125 ft. Working Range, 165 ft. Range with Detector, Amplified Rare Earth Magnets - Will Not Slide on Steel Studs, 2 in Plumb Point Access, Self Leveling, +/- 4° Tilt, IP54 Rated, Water and Dust Resistant, 1m Impact Resistance, 1/4 - 20 & 5/8-11 Thread Mount, 3 Year Warranty
  • Includes
    1 x M12 Green Cross Line and Plumb Points Laser
  • Manufacturer Upc Number
    045242568345
  • Material
    Reinforced Nylon
  • UPC_NO
    045242568345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)