Motion
49-56-1007

MILWAUKEE TOOL
49-56-1007

Large Hole Saw Case
Mi Item #11044310
MFR #49-56-1007
Price$38.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-1007

Large Hole Saw Case
Mi Item #11044310
MFR #49-56-1007

Mfr description
49-56-1007 LARGE HOLE SAW CASE
  • Interchangeable Pegs Allow for Customizable Kit Configurations
  • Stores Bi-Metal, Carbide, Big Hawg and Diamond Max Hole Saws
  • Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.61/each

Specifications

Dimensions

  • Height
    9.063 in
  • Length
    8.87 in
  • Weight
    1.7 lb
  • Width
    8.8700 in

Details

  • Includes
    (1) Large Hole Saw Case (49-22-1007)
  • Manufacturer Upc Number
    045242605361
  • Material
    Plastic
  • UPC_NO
    045242605361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)