Motion
49-66-6738

MILWAUKEE TOOL
49-66-6738

Impact Socket - 24 mm Socket Size, 3/8 in Drive, 6 PT, Deep Type, Black Oxide Finish
Mi Item #11044332
MFR #49-66-6738
Price$13.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6738

Impact Socket - 24 mm Socket Size, 3/8 in Drive, 6 PT, Deep Type, Black Oxide Finish
Mi Item #11044332
MFR #49-66-6738

Mfr description
49-66-6738 SHOCKWAVE IMPACT DUTY 3/8"
  • Optimized for use with 3/8" drive impact wrenches, drivers, ratchets, and adapters
  • Dual hole design and groove for easier attachment
  • Lifetime Guarantee covers impact sockets and extensions only
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.67/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    65 mm
  • Socket Size
    24 mm

Details

  • ASME Spec
    ASME Industry Standards
  • Color Finish
    Black
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    045242595990
  • Material
    Forged Steel
  • Measurement System
    Metric
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    045242595990
  • Warranty
    Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)